Shop GENIUS TOOLS
Create Account
7/32in Hex Screwdriver 180mmL
- Mfr # 593+3714
- Zoro # G023580104
product price:Â
$
9.64
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 593+3714
- Zoro #
- G023580104
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 7/32 Inch Drive 180mm Length Precision Hand Tool - 593+3714, Hex Screwdriver This 7/32in hex screwdriver is built for controlled fastening where a hex drive and consistent reach matter. With a 180mm overall length, it offers a practical balance between access and precise hand control for detailed work and repeated service tasks. Manufactured from Chromium-vanadium steel alloy, the shaft is designed for strength, durability, and anti-corrosive performance. A treated shaft supports heavy duty use, while the ergonomic hard impact plastic handle helps maintain a secure grip during extended jobs. Key Benefits 7/32in hex screwdriver design supports accurate, repeatable driving and removal. 180mm overall length balances reach and control in tight working areas. Chromium-vanadium steel alloy construction delivers strength with anti-corrosive properties. Treated shaft increases durability for demanding, heavy duty applications over time. Ergonomic hard impact plastic handle improves grip and resists jobsite wear. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 593+3714 is a professional-grade hand tool designed and made for professional technicians, built to perform over a lifetime of heavy use. The durable materials, treated shaft, and impact-resistant handle combine for dependable operation and consistent feel in daily service environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.