Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 1/4in Hex Screwdriver Bit 125mmL
- Mfr # 3616
- Zoro # G623583567
product price:Â
$
6.26
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3616
- Zoro #
- G623583567
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Bit 1/4 Inch Hex Shank, 1/4 Inch Hex Drive, 125mm Length, Durable Steel Construction - 3616 Professional Screwdriver Bit This professional screwdriver bit is built for consistent fit and controlled driving with a 1/4in hex shank and 1/4in hex drive interface. The 125mm (4.92in) overall length adds reach while maintaining stability in common driver and drill setups. Made from High Speed Steel, the bit is designed for high strength and durability with anti-corrosive properties. Heat treatment supports a tough exterior and a strong inner core for long-term professional use, and the stamped size marking helps with fast identification during tool organization. Key Benefits 1/4in hex shank and 1/4in hex drive for secure compatibility. 125mm (4.92in) length provides added reach with controlled handling. High Speed Steel construction supports strength, durability, and anti-corrosive performance. Heat-treated design delivers a tough exterior and strong inner core. Permanently stamped size marking improves organization and quick identification. Meets or exceeds ANSI standards for consistent professional-grade expectations. SKU: 3616. Designed and made for professional technicians, this screwdriver bit is intended to hold up under heavy use while keeping identification simple and performance consistent. Its material, heat treatment, and ANSI-aligned build focus on durability and reliability for long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.