Shop GENIUS TOOLS
Create Account
27mm Hex Shank, 27mm Hex Screwdriver Bit
- Mfr # 2927
- Zoro # G123582862
product price:Â
$
22.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2927
- Zoro #
- G123582862
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Screwdriver Bit 27mm Hex Shank, 27mm Hex Drive, 55mm Length, Heavy-Duty Impact-Ready - 2927 Impact Screwdriver Bit This impact-ready screwdriver bit is built around a 27mm hex shank and 27mm hex drive for secure engagement under load. With a compact 55mm (2.17 in) overall length, it provides controlled access where a shorter bit helps maintain stability and reduce wobble. Manufactured from Chromium Molybdenum Alloy Steel, it delivers high strength and durability with anti-corrosive properties. Heat treatment adds a tough exterior and strong inner core, supporting long-term professional use while meeting or exceeding ANSI standards. Key Benefits 27mm hex shank and 27mm hex drive for consistent, secure fitment. 55mm overall length balances reach with control in tight working areas. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Anti-corrosive properties help protect the bit in demanding shop conditions. Heat-treated exterior and core deliver long-lasting performance under impact loads. Size is stamped for permanent identification and faster tool organization. SKU: 2927. Designed for professional technicians, this bit focuses on durability, identification, and dependable fit. Its material choice, heat treatment, and ANSI-aligned quality standards make it a practical addition to a hand-tool kit where reliability and repeatable performance matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.