Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-8 Star Screwdriver Bit 88mmL
- Mfr # 6508
- Zoro # G923584394
product price:Â
$
4.42
/ea
Sold in multiples of 2 for
$8.84
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6508
- Zoro #
- G923584394
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-8 Size 1/4 Inch Hex Shank 88mm Length Precision Drive Durable Steel - 6508, Precision Screwdriver Bit This T-8 star screwdriver bit is built for precise fastening with a 1/4in hex shank and an 88mm overall length. The extended profile helps balance reach and control when working on detailed, small-drive fasteners. Manufactured from High Speed Steel and heat treated, it is engineered for strength, durability, and anti-corrosive performance. Size markings are stamped directly on the bit to support quick identification and consistent tool organization. Key Benefits T-8 star (Torx-style) tip supports accurate engagement on precision fasteners. 1/4in hex shank fits common bit holders and professional drive tools. 88mm (3.46in) length provides added reach while maintaining control. High Speed Steel construction delivers high strength and long service life. Heat-treated design creates a tough exterior with a strong inner core. Stamped size identification helps keep sets organized and reduces selection time. Meets or exceeds ANSI standards for dependable, consistent performance expectations. Designed for professional technicians, this bit focuses on repeatable fit, durability, and easy identification in a busy tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.