Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-27 Star Screwdriver Bit 160mmL
- Mfr # 6727
- Zoro # G423584344
original price:Â $6.45 , new price: $5.81 , 9 percent off
new price:Â
$
5.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6727
- Zoro #
- G423584344
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-27 Size 1/4 Inch Hex Shank 160mm Length Precision Drive Durable Steel - 6727, T-27 Star Screwdriver Bit This T-27 star screwdriver bit is built for precise fastening with a 1/4in hex shank and an extended 160mm overall length (6.3 inches) for added reach and control. It's designed for professional technicians who need dependable engagement and consistent performance in daily use. Made from High Speed Steel, the bit delivers high strength and durability with anti-corrosive properties. Heat treatment creates a tough outer surface with a strong inner core, and the size is stamped for quick, permanent identification in tool storage and on the job. Key Benefits T-27 star screwdriver bit with 1/4in hex shank for secure fit. 160mm overall length (6.3 inches) improves reach in tight spaces. High Speed Steel construction provides high strength and durability. Anti-corrosive properties help resist wear during long-term professional use. Heat treated for tough exterior and superior inner core strength. Size stamped on the bit for fast, permanent identification. Meets or exceeds ANSI standards for consistent quality and performance. SKU 6727 is purpose-built for heavy-use environments where precision, durability, and clear identification matter from one task to the next.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.