Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 1/4in Wobble Hex Bit 30mmL
- Mfr # 5116
- Zoro # G323579624
product price:Â
$
1.79
/ea
Sold in multiples of 4 for
$7.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5116
- Zoro #
- G323579624
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Wobble Style 1/4 Inch Drive, 1/4 Inch Hex Shank, 30mm Length, Durable Construction - 5116, Wobble Hex Bit SKU: 5116. This wobble-style hex bit is built for 1/4in drive applications and features a 1/4in hex shank for broad compatibility with hand tools and bit holders. The 30mm (1.18in) overall length keeps the profile compact for controlled, close-quarter fastening. Made from High Speed Steel, the bit is designed for strength, durability, and anti-corrosive performance. Heat treatment adds a tough exterior with a strong core, and permanently stamped sizing supports quick identification during tool organization and daily service work. Key Benefits 1/4in hex shank with wobble hex design supports secure, stable engagement. 30mm overall length helps access tight areas without sacrificing control. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop environments. Heat-treated for a tough exterior and strong inner core performance. Stamped size markings enable fast identification and better tool organization. Meets or exceeds ANSI standards for consistent fit and reliable performance. Designed for professional technicians, this bit is engineered to handle repeated, heavy use while maintaining dependable torque transfer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.