Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 1/8in Hex Screwdriver Bit 125mmL
- Mfr # 3608
- Zoro # G823579315
original price:Â $5.84 , new price: $5.26 , 9 percent off
new price:Â
$
5.26
/ea
Sold in multiples of 2 for
$10.52
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3608
- Zoro #
- G823579315
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 1/8 Inch Size 1/4 Inch Hex Shank 125mm Length Precision Drive Durable Steel - 3608 Professional Hex Screwdriver Bit This professional hex screwdriver bit is built for accurate driving with a 1/8in hex tip and a 1/4in hex shank for broad compatibility with bit holders and drivers. The 125mm overall length provides added reach while maintaining control for precise fastening work. Made from High Speed Steel with anti-corrosive properties, it is designed for high strength and long service life. The bit is heat treated to create a durable exterior with a strong inner core, and the size marking is stamped for quick, permanent identification. Key Benefits 1/4in hex shank fits common bit holders for dependable, secure engagement. 1/8in hex screwdriver bit supports precision driving in controlled fastening tasks. 125mm overall length improves reach without sacrificing handling and stability. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated design combines tough exterior wear resistance with strong inner core. Size is permanently stamped for faster identification and cleaner tool organization. Meets or exceeds ANSI standards for consistent quality and professional expectations. SKU 3608 is built for professional technicians and demanding shop use, with a design focused on repeatable fit and long-term durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.