Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 1/8in Hex Screwdriver Bit 200mmL
- Mfr # 3808
- Zoro # G423582159
product price:Â
$
8.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3808
- Zoro #
- G423582159
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Bit 1/8 Inch Hex Size 1/4 Inch Hex Shank 200mm Length Precision Drive Durable Steel - 3808 Screwdriver Bit This precision screwdriver bit is built for technicians who need consistent fit and dependable strength in a long-reach format. The 1/8in hex tip pairs with a 1/4in hex shank to suit common holders while maintaining accurate engagement on the fastener. Made from High Speed Steel and heat treated for a tough exterior and strong inner core, it's designed for professional use and durability. Clear, stamped sizing helps keep tool storage and selection fast and accurate. Key Benefits 1/4in hex shank fits standard holders for quick changes and compatibility. 1/8in hex screwdriver bit tip supports precise fit for controlled fastening. 200mm overall length improves access and control in tight or recessed areas. High Speed Steel construction provides high strength with anti-corrosive properties. Heat-treated design delivers a tough exterior and strong inner core. Stamped size marking enables permanent, easy identification during tool organization. Meets or exceeds ANSI standards for consistent performance and reliability. SKU: 3808.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.