M8 Ribe Screwdriver Bit 30mmL
- Mfr # 9008
- Zoro # G325062186
product price:Â
$
2.18
/ea
Sold in multiples of 3 for
$6.54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9008
- Zoro #
- G325062186
- UPC #
- 193016153607
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ribe Screwdriver Bit M8 Size 30mm Length Precision Hardened Steel Drive - 9008 Professional Screwdriver Bit This M8 Ribe screwdriver bit is built for consistent fit and controlled fastening where Ribe heads are required. Its 30mm overall length supports access in compact setups while keeping the bit stable during precision work. Manufactured from High Speed Steel and heat treated, the bit combines a tough exterior with strong core performance. Size markings are stamped for permanent identification, helping keep professional tool storage and selection efficient. Key Benefits M8 Ribe profile provides a secure fit to help reduce cam-out. 30mm overall length supports controlled use in tight, precision-access spaces. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design creates a tough exterior with superior inner core strength. Stamped size identification stays legible for faster selection and tool organization. Meets or exceeds ANSI standards for dependable performance and quality consistency. Designed for professional technicians and heavy-use environments, this bit focuses on longevity and repeatable results. The combination of hardened construction, corrosion resistance, and clearly stamped sizing supports organized workflows and reliable performance across demanding fastening tasks.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.