Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 3/16in Wobble Hex Bit 30mmL
- Mfr # 5112
- Zoro # G923584332
product price:Â
$
1.45
/ea
Sold in multiples of 5 for
$7.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5112
- Zoro #
- G923584332
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Wobble Style 3/16 Inch Size 1/4 Inch Hex Shank 30mm Length Precision Drive - 5112 Professional Screwdriver Bit SKU: 5112. This wobble-style hex screwdriver bit is built for precise fastening where a 1/4in hex shank and 3/16in hex drive are required. The 30mm (1.18in) overall length keeps the bit compact and easy to control. Made from High Speed Steel, the bit is designed for high strength, durability, and anti-corrosive performance. Heat treatment adds a tough exterior and a stronger inner core for long-term professional use, while stamped size markings support quick identification and organized storage. Key Benefits 1/4in hex shank fits standard holders for broad tool compatibility. 3/16in wobble hex bit helps reach fasteners with slight angular access. 30mm overall length supports controlled work in compact, tight spaces. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design provides tough exterior and strong inner core performance. Stamped size markings enable fast identification and better tool organization. Meets or exceeds ANSI standards for consistent quality and fit. Designed and made for professional technicians, this bit is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.