Shop GENIUS TOOLS
Create Account
5/16in Hex Shank #3 Philips Screwdriver Bit /1123
- Mfr # 700293
- Zoro # G723581340
product price:Â
$
2.93
/ea
Sold in multiples of 3 for $8.79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 700293
- Zoro #
- G723581340
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver Bit 5/16 Inch Hex Shank #3 Drive Precision Hardened Steel - 1123-700293 Professional Screwdriver Bit SKU 700293 is a #3 Phillips screwdriver bit with a 5/16in hex shank and 36mm overall length. Built for professional technicians, it focuses on stable engagement, consistent torque transfer, and durability for repeated use. The treated shaft is designed to increase strength and durability for tough applications. Key Benefits 5/16in hex shank provides secure fit and efficient torque transfer. #3 Phillips drive helps maintain positive engagement on compatible fasteners. 36mm overall length supports precision access where compact reach matters. Treated shaft increases strength and durability for demanding, repeated use. Meets or exceeds ANSI standards for consistent, professional-grade performance. Designed for professional technicians and built to perform over heavy use. Use this bit when you need a professional-grade #3 Phillips profile paired with a 5/16in hex shank for stable retention and reliable power transfer. Its compact 36mm length supports controlled work, while the treated shaft and ANSI-level build quality help it hold up under routine shop use.