Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, #2 POSIDRIV Power Bit 50mmL
- Mfr # 255002
- Zoro # G323578634
product price:Â
$
1.50
/ea
Sold in multiples of 5 for
$7.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 255002
- Zoro #
- G323578634
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Power Bit 1/4 Inch Hex Shank #2 Posidriv 50mm Length Durable Precision Drive - 255002 Professional Power Screwdriver Bit SKU: 255002. This 1/4in hex shank #2 POSIDRIV power bit is built for consistent, controlled driving with power screwdrivers and bit holders. The 50mm (1.97in) overall length balances reach and stability, helping maintain alignment while working in tighter areas. Made from High Speed Steel, the bit is designed for high strength, durability, and anti-corrosive performance. Heat treatment creates a tough exterior and a strong inner core, supporting long-term professional use and reliable fit across repeated fastening cycles. Key Benefits 1/4in hex shank fits common power screwdriver chucks and bit holders. #2 POSIDRIV tip supports accurate engagement for steady, repeatable driving. 50mm (1.97in) length provides added reach while staying compact and stable. High Speed Steel construction delivers strength, durability, and anti-corrosive resistance. Heat treated for a tough exterior and strong inner core over time. Permanently stamped size marking makes identification fast in organized tool storage. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed for technicians who depend on consistent bit performance, this POSIDRIV power bit combines durable materials, heat-treated strength, and clear size identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.