Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 2.5mm Hex Power Bit 50mmL
- Mfr # 265025
- Zoro # G723579873
product price:Â
$
1.50
/ea
Sold in multiples of 5 for
$7.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 265025
- Zoro #
- G723579873
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Power Bit 2.5mm Size 1/4 Inch Hex Shank 50mm Length Durable S2 Steel Precision Drive - 265025, Hex Power Screwdriver Bit This 2.5mm hex power screwdriver bit is built for consistent fit and controlled fastening with power screwdrivers and bit holders using a 1/4in hex shank. The 50mm overall length balances access and stability for common precision hex drive work where a compact bit is preferred. Manufactured from High Speed Steel and heat treated for durability, it is designed to handle repeated professional use. The stamped size marking supports fast identification during tool organization and reduces downtime when switching between bit sizes. Key Benefits 1/4in hex shank fits standard power screwdrivers and common quick-change holders. 2.5mm hex power bit profile supports accurate engagement and reduced drive slippage. 50mm overall length provides reach while maintaining stable, controlled bit handling. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design creates a tough exterior with superior inner core strength. Size is permanently stamped for quick identification and better tool organization. Meets or exceeds ANSI standards for dependable performance and consistent quality. Engineered for professional technicians and heavy-use environments, this bit combines durable materials with a practical, easy-to-identify format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.