Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, #3 Philips Power Bit 50mmL
- Mfr # 235003
- Zoro # G623581853
product price:Â
$
1.82
/ea
Sold in multiples of 4 for
$7.28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 235003
- Zoro #
- G623581853
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Power Bit #3, 1/4 Inch Hex Shank, 50mm Length, Precision Drive, Durable Construction - 235003 Professional Power Screwdriver Bit This #3 Phillips power screwdriver bit is built for consistent fit and controlled driving with a 1/4in hex shank. The 50mm (1.97in) length adds practical reach while keeping handling stable in common bit holders and power screwdrivers. Manufactured from High Speed Steel and heat treated for a tough exterior and strong core, it's designed to stand up to heavy professional use. Clear size stamping supports fast identification and cleaner tool organization in the shop or service cart. Key Benefits #3 Phillips precision drive tip supports stable engagement and reduced cam-out. 1/4in hex shank fits common power screwdriver chucks and bit holders. 50mm (1.97in) overall length balances access, control, and working clearance. High Speed Steel construction delivers high strength, durability, and anti-corrosive properties. Heat-treated design provides a durable exterior with superior inner core strength. Stamped size marking enables quick identification and improved tool organization. SKU 235003 is designed and made for professional technicians who rely on repeatable performance. The combination of High Speed Steel, heat treatment, and clearly stamped sizing helps keep the bit dependable and easy to manage across demanding day-to-day work, while maintaining compatibility with standard 1/4in hex drive systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.