Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 2.5mm Hex Screwdriver Bit 88mmL
- Mfr # 2525
- Zoro # G623579010
original price:Â $5.08 , new price: $4.57 , 10 percent off
new price:Â
$
4.57
/ea
Sold in multiples of 2 for
$9.14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2525
- Zoro #
- G623579010
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 2.5mm Size 1/4 Inch Hex Shank 88mm Length Precision Drive Durable Steel - 2525, Hex screwdriver bit This 2.5mm hex screwdriver bit is built for precise fastening with a 1/4in hex shank and an 88mm overall length (3.46 inches). The stamped size marking helps keep your bit set organized and quickly identifiable during repetitive work. Constructed from High Speed Steel and heat treated for strength, it combines a tough exterior with a strong inner core for long-term durability. The anti-corrosive properties support consistent performance over time, and the design meets or exceeds ANSI standards. Key Benefits 2.5mm hex screwdriver bit with 1/4in hex shank for broad compatibility. 88mm (3.46in) overall length balances reach and control in tight spaces. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Heat-treated design creates tough exterior with superior inner core strength. Stamped size marking enables fast identification and better tool organization. Meets or exceeds ANSI standards for dependable professional shop performance. SKU 2525 is designed for professional technicians who need a durable, clearly marked hex driver bit that holds up to heavy use. Its heat-treated High Speed Steel build supports a long service life while maintaining corrosion resistance and consistent fitment where accurate hex engagement matters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.