Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 2mm Hex Power Bit 50mmL
- Mfr # 265020
- Zoro # G023578668
product price:Â
$
1.50
/ea
Sold in multiples of 5 for
$7.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 265020
- Zoro #
- G023578668
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Power Bit 2mm Size 1/4 Inch Hex Shank 50mm Length Durable S2 Steel - 265020, Hex Power Screwdriver Bit This 2mm hex power screwdriver bit is built for clean engagement and consistent driving with a 1/4in hex shank. The 50mm overall length supports controlled access in tighter spaces while maintaining a stable, secure fit in compatible power drivers. Made from High Speed Steel with anti-corrosive properties, the bit is designed for strength and durability in professional environments. Heat treatment adds a tough exterior and a strong inner core, while the stamped size marking helps with fast identification and tool organization. Key Benefits 1/4in hex shank fits power screwdrivers securely for reliable bit retention. 2mm hex power bit profile supports precise fastening and consistent drive engagement. 50mm overall length balances reach and control for work in tight spaces. High Speed Steel construction delivers high strength with anti-corrosive properties. Heat-treated design provides tough exterior wear resistance and strong inner core. Stamped size marking enables quick identification and improved tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU 265020 is designed and made for professional technicians who need durability over repeated heavy use. With permanently stamped sizing and a heat-treated High Speed Steel build, it's a practical choice for maintaining accuracy and efficiency across a wide range of fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.