Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 2mm Hex Screwdriver Bit 56mmL
- Mfr # 2322
- Zoro # G923580655
product price:Â
$
2.03
/ea
Sold in multiples of 4 for
$8.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2322
- Zoro #
- G923580655
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 2mm Size 1/4 Inch Hex Shank 56mm Length Precision Drive Durable Steel - 2322, Hex Screwdriver Bit This 2mm metric hex screwdriver bit (SKU: 2322) is built for controlled, repeatable fastening with a standard 1/4in hex shank. The 56mm overall length helps balance access and stability, making it a practical precision-drive option for professional hand tool kits. Made from High-Speed Steel, the bit is designed for strength and durability while offering anti-corrosive properties. Stamped size markings support faster identification during tool organization and reduce downtime when switching between metric hex sizes. Key Benefits 2mm metric hex screwdriver bit fits precision fasteners requiring consistent engagement. 1/4in hex shank supports quick installation in compatible bit holders. 56mm overall length provides reach while maintaining control in tight spaces. High-Speed Steel construction delivers high strength and long-lasting durability. Anti-corrosive properties help maintain performance and finish over extended use. Stamped size marking enables fast, permanent identification for organized tool storage. Meets or exceeds ANSI standards for dependable fit, performance, and safety expectations. Clear specifications, durable materials, and standards compliance make it well-suited for precision hex driving where consistency matters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.