Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 1/8in Wobble Hex Bit 125mmL
- Mfr # 5608
- Zoro # G223580140
original price:Â $6.82 , new price: $6.14 , 9 percent off
new price:Â
$
6.14
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5608
- Zoro #
- G223580140
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit 1/8 Inch Wobble Style 1/4 Inch Hex Shank 125mm Length Precision Hand Tool - 5608 Hex Bit Screwdriver Bit This wobble-style hex bit is built for controlled fastening where alignment isn't perfectly straight. It combines a 1/4 inch hex shank with a 1/8 inch wobble hex bit profile, helping maintain engagement while working in tight or offset positions. With an overall length of 125mm (4.92 inches), it offers added reach without sacrificing handling. High Speed Steel construction and heat treatment support long-term durability and consistent performance for professional technicians and heavy-use environments. Key Benefits 1/4 inch hex shank fits common bit holders and quick-change systems. 1/8 inch wobble hex bit helps handle slight angle misalignment. 125mm overall length improves access in deeper or recessed fastener locations. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated for a tough exterior with superior inner core strength. Size is stamped for permanent, fast identification and better tool organization. SKU 5608 is designed as a professional-grade screwdriver bit for technicians who rely on repeatable results. The combination of stamped sizing, corrosion resistance, and heat-treated strength helps keep the bit performing over time, while ANSI compliance supports consistent quality in demanding shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.