Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-15 Star Screwdriver Bit 200mmL
- Mfr # 6815
- Zoro # G923584479
original price:Â $7.64 , new price: $6.88 , 9 percent off
new price:Â
$
6.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6815
- Zoro #
- G923584479
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-15 Size 1/4 Inch Hex Shank 200mm Length Precision Drive - 6815 Professional Screwdriver Bit This T-15 star screwdriver bit is built for precision fastening with a 1/4in hex shank for broad driver compatibility. Its extended 200mm length helps reach recessed fasteners while keeping steady control where standard bits fall short. Made from High Speed Steel and heat treated for strength, it's designed for professional-grade durability and dependable engagement. Size markings are stamped for quick identification and organized storage. Key Benefits T-15 star profile supports secure fastener engagement and reduced slip risk. 1/4in hex shank fits common bit holders and professional driver systems. 200mm length improves access to deep, recessed, and hard-to-reach screws. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design balances tough exterior with strong inner core for longevity. Size is stamped permanently for faster selection and better tool organization. Meets or exceeds ANSI standards for consistent quality and reliable performance. Built for technicians who rely on repeatable results, this precision-drive bit combines reach, clear identification, and robust materials to stay service-ready under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.