Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 7/32in Hex Screwdriver Bit 160mmL
- Mfr # 3714
- Zoro # G923582703
original price:Â $6.45 , new price: $5.81 , 9 percent off
new price:Â
$
5.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3714
- Zoro #
- G923582703
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 7/32 Inch Size 1/4 Inch Hex Shank 160mm Length Precision Drive Durable Steel - 3714, Hex Screwdriver Bit This 7/32in hex screwdriver bit (SKU: 3714) is built for controlled hex driving with a 1/4in hex shank and an extended 160mm overall length. The longer profile helps reach recessed fasteners while maintaining stable engagement for accurate work. Manufactured from High Speed Steel and heat treated for toughness, it is designed to hold up under professional, repeated use. Clear, stamped size markings support faster identification during tool organization and workflow. Key Benefits 1/4in hex shank fits compatible bit holders and professional drive tools. 7/32in hex tip delivers consistent fit for common hex fastener applications. 160mm (6.3in) overall length improves access to deeper or recessed fasteners. High Speed Steel construction supports strength, durability, and anti-corrosive properties. Heat-treated design provides a tough exterior with a strong internal core. Stamped size markings enable quick identification for efficient tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed for technicians who need reliable precision drive bits, this heat-treated High Speed Steel hex bit balances reach, identification, and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.