1/4in Hex Shank, 3/16in Hex Screwdriver Bit 56mmL
- Mfr # 3312
- Zoro # G123579589
product price:Â
$
2.03
/ea
Sold in multiples of 4 for
$8.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3312
- Zoro #
- G123579589
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 3/16 Inch Size 1/4 Inch Hex Shank 56mm Length Durable Steel Precision Drive - 3312, Hex Screwdriver Bit This hex screwdriver bit is built for consistent fit and controlled torque transfer when driving 3/16in hex fasteners. With a 1/4in hex shank and a 56mm (2.2in) overall length, it integrates easily with compatible bit holders and driving tools while maintaining access and stability. Manufactured from High Speed Steel and heat treated for strength, it is designed for professional technicians who need durability, corrosion resistance, and reliable performance under repeated use. Permanently stamped size markings support faster identification and cleaner tool organization. Key Benefits 3/16in hex bit with 1/4in hex shank for broad compatibility. 56mm (2.2in) overall length balances reach with stable, precise engagement. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop environments. Heat-treated design provides a tough exterior and strong inner core. Permanently stamped size marking supports quick identification and organization. Meets or exceeds ANSI standards for dependable, consistent performance. SKU: 3312.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.