Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T9 Star Screwdriver Bit 125mmL
- Mfr # 6609
- Zoro # G423579845
original price:Â $5.08 , new price: $4.57 , 10 percent off
new price:Â
$
4.57
/ea
Sold in multiples of 2 for
$9.14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6609
- Zoro #
- G423579845
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T9 Size 1/4 Inch Hex Shank 125mm Length Precision Drive Durable Steel - 6609, Star (Torx) Screwdriver Bit This T9 star (Torx) screwdriver bit is built for controlled fastening where fit and durability matter. It features a 1/4in hex shank for compatibility with common bit holders and drivers, plus a 125mm overall length to improve access and control in tighter or recessed areas. Constructed from High Speed Steel and heat treated for a durable exterior with a strong core, it's designed for professional technicians who rely on consistent engagement and long service life. Size markings are stamped for quick identification and tool organization. Key Benefits T9 star screwdriver bit profile supports precise, consistent fastener engagement. 1/4 inch hex shank fits standard bit holders and driver tools. 125mm overall length improves reach and control for hard-to-access screws. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Heat-treated design provides tough exterior wear resistance and strong inner core. Size is stamped for permanent identification and faster tool organization. Meets or exceeds ANSI standards for dependable performance and quality expectations. SKU: 6609. The combination of stamped sizing, heat treatment, and High Speed Steel construction helps maintain reliable performance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.