Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, 8mm Hex Screwdriver Bit 56mmL
- Mfr # 4348
- Zoro # G823583930
product price:Â
$
3.97
/ea
Sold in multiples of 2 for
$7.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4348
- Zoro #
- G823583930
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 8mm Size 5/16 Inch Hex Shank 56mm Length Durable Steel Construction - 4348 Professional Screwdriver Bit SKU: 4348. This 8mm hex screwdriver bit features a 5/16in hex shank and a 56mm (2.2in) overall length, supporting controlled engagement and reliable fit with compatible drivers. Built from High Speed Steel and heat treated for added strength, it's designed for long-term durability, corrosion resistance, and consistent performance in professional toolkits where quick identification and dependable standards matter. Key Benefits 5/16in hex shank fits common holders for broad tool compatibility. 8mm hex bit profile supports accurate fastener engagement and steady torque transfer. 56mm (2.2in) overall length balances reach and control in tight areas. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Heat-treated design provides a tough exterior with strong inner core. Stamped size markings enable fast identification and better tool organization. Designed for professional technicians, this screwdriver bit emphasizes dependable fit, long service life, and easy size recognition. The combination of High Speed Steel construction, heat treatment, and stamped markings helps maintain performance across repeated use while keeping tools organized and compliant with recognized ANSI quality expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.