Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 3/16in Wobble Hex Bit 200mmL
- Mfr # 5812
- Zoro # G323582303
original price:Â $8.66 , new price: $7.79 , 10 percent off
new price:Â
$
7.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5812
- Zoro #
- G323582303
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Wobble Driver 3/16 Inch Size, 1/4 Inch Hex Shank, 200mm Extra Long Reach, Precision S2 Steel - 5812 Professional Hex Bit Driver SKU: 5812. This 3/16in wobble hex bit driver is built for accurate fastening where extra length and controlled engagement matter. The 1/4in hex shank fits standard holders and drivers, while the wobble hex profile helps maintain contact in challenging positions. With a 200mm (7.87in) overall length, it supports work in recessed or obstructed areas without sacrificing tool handling. Sizes are stamped for quick identification and consistent organization in professional tool storage. Key Benefits 200mm extra-long reach improves access to recessed and hard-to-reach fasteners. 3/16in wobble hex bit design supports alignment during angled driving. 1/4in hex shank fits common bit holders and compatible drivers. Precision S2 steel construction provides strength and durability in daily use. Heat-treated for a tough exterior and strong inner core performance. Stamped size markings enable fast identification and better tool organization. Meets or exceeds ANSI standards for reliable, professional-grade results. Designed for professional technicians and demanding shop environments, this bit driver balances reach, durability, and consistent fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.