19mm hex shank, T-100 Star Screwdriver Bit
- Mfr # 6995
- Zoro # G023579870
product price:Â
$
14.62
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6995
- Zoro #
- G023579870
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-100 19mm Hex Shank Precision Drive Durable S2 Steel - 6995, Professional Screwdriver Bit This T-100 star screwdriver bit is built for precise fit and dependable torque transfer in professional hand tool setups. The 19mm hex shank and 60mm overall length support stable engagement and controlled driving in demanding service environments. Made from Chromium Molybdenum Alloy Steel for strength, durability, and anti-corrosive properties, the bit is also heat treated to combine a tough exterior with a strong inner core. Clear size stamping supports fast identification and better tool organization. Key Benefits T-100 star profile supports precise engagement for reliable, repeatable fastener driving. 19mm hex shank delivers stable fit in compatible holders and drive tools. 60mm overall length balances access and control in tight or open work areas. Chromium Molybdenum Alloy Steel construction provides strength and anti-corrosive performance. Heat-treated design combines durable exterior with superior inner core strength. Permanently stamped size marking enables quick identification and cleaner tool organization. Meets or exceeds ANSI standards for consistent professional-grade performance. With ANSI-aligned quality and a heat-treated, corrosion-resistant alloy steel build, SKU 6995 fits professional toolkits that prioritize durability and clear size identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.