Shop GENIUS TOOLS
Create Account
3/8in Hex Shank, 3/8in Wobble Hex Bit 200mmL
- Mfr # 5824
- Zoro # G623582614
product price:Â
$
16.78
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5824
- Zoro #
- G623582614
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/8 Inch Hex Shank, 3/8 Inch Drive, Wobble Style, 200mm Length, Durable Construction - 5824 Hex Bit Socket This 3/8in drive wobble-style hex bit socket is built for controlled fastening where extra reach helps. The 200mm overall length (7.87 inches) improves access while maintaining stable handling with a 3/8in hex shank design. Constructed from High Speed Steel and heat treated for a durable exterior and strong core, it is designed for professional technicians and heavy, repeated use. Sizes are stamped for permanent identification and faster tool organization. Key Benefits 3/8in hex shank and 3/8in drive design for secure, consistent engagement. Wobble style adds flexibility while maintaining dependable torque transfer. 200mm (7.87in) overall length provides reach for tight or recessed fasteners. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated for a tough exterior and superior inner core strength. Size markings are stamped for permanent, quick, and easy identification. SKU: 5824. This hex bit socket balances reach, durability, and identification features for efficient tool management and reliable performance. Built to ANSI expectations with heat-treated High Speed Steel construction, it supports consistent results in demanding service work and long-term shop environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.