Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 3/16in Wobble Hex Bit 88mmL
- Mfr # 5512
- Zoro # G123581865
original price:Â $5.84 , new price: $5.26 , 9 percent off
new price:Â
$
5.26
/ea
Sold in multiples of 2 for
$10.52
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5512
- Zoro #
- G123581865
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Wobble 3/16 Inch Size 1/4 Inch Hex Shank 88mm Length Precision Drive - 5512 Screwdriver Bit This wobble hex screwdriver bit is built for controlled fastening where a 3/16 inch hex drive is required. The 1/4 inch hex shank fits common bit holders, while the 88mm overall length helps balance reach and handling in professional tool setups. Constructed from High Speed Steel and heat treated for a tough outer surface and strong core, this bit is designed to resist wear and corrosion during regular service work. Size markings are stamped for quick identification and better tool organization. Key Benefits 3/16 inch wobble hex bit supports precise engagement during demanding fastening tasks. 1/4 inch hex shank fits standard drivers and quick-change bit holders. 88mm overall length provides added reach while maintaining controlled handling. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Heat-treated design creates a tough exterior with superior inner core strength. Size is permanently stamped for fast identification and organized tool storage. SKU 5512 is built to professional expectations, combining durable materials, consistent manufacturing, and clear identification markings. With ANSI-aligned performance, heat-treated strength, and corrosion resistance, it supports long-term use in demanding environments where reliable hex-bit engagement and repeatable results matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.