Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-25 Tamperproof Star Bit 200mmL
- Mfr # 7825
- Zoro # G723580770
product price:Â
$
9.96
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7825
- Zoro #
- G723580770
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-25 Size 1/4 Inch Hex Shank 200mm Length Precision Drive Durable Construction - 7825 Professional Screwdriver Bit This tamperproof star screwdriver bit is built for controlled, accurate driving on T-25 fasteners. The 1/4in hex shank helps ensure a secure fit in compatible drivers, while the 200mm overall length improves access when fasteners sit deeper or are obstructed. Made from high speed steel and heat treated for long-term durability, it combines a tough exterior with strong core performance. Size markings are stamped directly on the bit for quick, permanent identification during tool organization and daily use. Key Benefits T-25 tamperproof star tip supports secure engagement and consistent torque transfer. 1/4in hex shank fits standard holders for fast changes and stable driving. 200mm overall length reaches recessed fasteners and improves access in tight areas. High speed steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design delivers a tough exterior with superior inner core strength. Stamped size marking enables quick identification and better tool organization. SKU 7825 is designed for professional technicians who need dependable performance over heavy use. The combination of high speed steel, heat treatment, and clear size stamping helps reduce downtime and improves consistency when working across multiple jobs where tamperproof star fasteners are specified.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.