Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, 9/32in Wobble Hex Bit 160mmL
- Mfr # 5718
- Zoro # G323582686
original price:Â $9.49 , new price: $8.54 , 10 percent off
new price:Â
$
8.54
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5718
- Zoro #
- G323582686
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 9/32 Inch Wobble Hex Bit 5/16 Inch Hex Shank 160mm Length Durable Design - 5718 Hex Bit Socket SKU: 5718. This hex bit socket is built around a 5/16in hex shank with a 9/32in wobble hex bit to help maintain engagement while working at slight angles. The 160mm (6.3in) overall length provides added reach for fasteners set deeper in assemblies without sacrificing handling. Constructed from High Speed Steel and heat treated for a tough exterior with a strong core, it is designed for high strength, durability, and anti-corrosive performance. Permanently stamped size markings support quick identification and better tool organization in professional sets. Key Benefits 5/16in hex shank with 9/32in wobble hex bit for stable fit. 160mm (6.3in) overall length improves reach while maintaining control. High Speed Steel construction supports strength, durability, and anti-corrosive protection. Heat-treated design adds a tough exterior and strong inner core. Permanently stamped size marking makes identification fast and dependable. Meets or exceeds ANSI standards for consistent, professional-grade performance. Designed for professional technicians and heavy-use environments, this bit socket focuses on long-term reliability: durable materials, heat treatment, and clear size identification to keep workflows efficient. The wobble hex bit profile adds flexibility for access while supporting effective torque transfer when fasteners are not perfectly aligned.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.