Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 3mm Hex Screwdriver Bit 88mmL
- Mfr # 4533
- Zoro # G323583652
product price:Â
$
5.84
/ea
Sold in multiples of 2 for
$11.68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4533
- Zoro #
- G323583652
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 3mm Size 1/4 Inch Hex Shank 88mm Length Durable Steel Drive - 4533 Professional Screwdriver Bit SKU: 4533. This 3mm hex screwdriver bit features a 1/4in hex shank and an 88mm (3.46in) overall length for controlled fastening in tighter access areas. It's built for professional hand tool setups where consistent fit, durability, and quick identification matter. Made from High Speed Steel and heat treated for strength, this bit is designed to hold up in daily shop use while offering anti-corrosive properties. Size markings are stamped for fast selection and long-term tool organization. Key Benefits 3mm hex screwdriver bit with 1/4in hex shank for broad compatibility. 88mm (3.46in) overall length supports reach into tighter fastener locations. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design delivers a tough exterior with strong inner core. Stamped size marking enables permanent, easy identification during tool organization. Meets or exceeds ANSI standards for reliable, consistent professional performance. Designed for professional technicians and serious tool users, this hex driver bit focuses on dependable engagement, long service life, and easy size control in a busy toolbox. Its combination of High Speed Steel, heat treatment, and ANSI-aligned quality helps maintain consistent results across repeated fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.