Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 4mm Hex Screwdriver Bit 88mmL
- Mfr # 2534
- Zoro # G023580531
original price:Â $5.08 , new price: $4.57 , 10 percent off
new price:Â
$
4.57
/ea
Sold in multiples of 2 for
$9.14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2534
- Zoro #
- G023580531
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 4mm Size 1/4 Inch Hex Shank 88mm Length Durable Steel - 2534, Hex screwdriver bit This 4mm hex screwdriver bit is built for controlled fastening with a 1/4in hex shank and an 88mm overall length. The extended reach helps maintain access and alignment while keeping the bit easy to manage during setup and use. Made from High Speed Steel, it is designed for strength, durability, and anti-corrosive protection. Size markings are stamped directly on the bit for quick identification and consistent tool organization. Key Benefits 1/4in hex shank fits common bit holders and drivers for secure engagement. 4mm hex tip supports accurate fit and consistent torque transfer. 88mm overall length balances reach and control in tight or open access. High Speed Steel construction provides high strength and long service life. Anti-corrosive properties help resist wear and surface degradation over time. Heat-treated design delivers tough exterior with superior inner core strength. Stamped size marking enables fast identification and more organized storage. Built to meet or exceed ANSI standards and intended for professional technicians, this bit is designed for repeatable performance under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.