Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, PZ 4 Posidriv Screwdriver Bit 30mmL
- Mfr # 1224
- Zoro # G023579573
product price:Â
$
2.49
/ea
Sold in multiples of 4 for
$9.96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1224
- Zoro #
- G023579573
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Bit 5/16 Inch Hex Shank PZ4 Posidriv 30mm Length Durable Steel - 1224 Professional Screwdriver Bit This professional screwdriver bit is built for consistent fit and controlled driving with PZ4 Posidriv fasteners. The 5/16in hex shank supports secure engagement in compatible drivers, while the compact 30mm overall length helps maintain access and handling in tighter work areas. Manufactured from High Speed Steel and heat treated for a tough outer surface and strong inner core, it is designed for high strength, durability, and anti-corrosive performance. Size markings are stamped directly on the bit for permanent identification and organized storage. Key Benefits PZ4 Posidriv tip supports accurate engagement and reduces cam-out during driving. 5/16in hex shank delivers stable retention in compatible drivers and holders. 30mm (1.18in) overall length improves maneuverability in compact work spaces. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design creates a tough exterior with superior core strength. Stamped size marking enables fast identification and better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU: 1224. It combines clear size identification with durable materials and heat treatment for reliable performance under heavy, repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.