Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 5/32in Hex Power Bit 50mmL
- Mfr # 275005
- Zoro # G523580703
product price:Â
$
1.50
/ea
Sold in multiples of 5 for
$7.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 275005
- Zoro #
- G523580703
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Power Bit 5/32 Inch Size 1/4 Inch Hex Shank 50mm Length Durable S2 Steel Drive - 275005 Professional Power Screwdriver Bit This 5/32 inch hex power bit is built for consistent fit and controlled driving with power screwdrivers and bit holders. The 1/4 inch hex shank format helps keep compatibility simple across common drivers, while the 50mm overall length supports access and stability during fastening. Manufactured from high speed steel for strength, durability, and anti-corrosive properties, this bit is also heat treated to balance a tough exterior with strong inner core performance. Size markings are stamped for quick identification and cleaner tool organization in the shop or on the truck. Key Benefits 1/4 inch hex shank supports quick changes in common driver setups. 5/32 inch hex power bit profile promotes accurate engagement and reduced slippage. 50mm overall length helps reach fasteners while maintaining stable driver control. High speed steel construction delivers high strength, durability, and corrosion resistance. Heat treated for a tough exterior and a strong, resilient inner core. Stamped size markings provide permanent identification for faster tool selection. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed for professional technicians and heavy, repeat use, this bit focuses on reliable fit, durable metallurgy, and easy identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.