Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, #1 Philips Power Bit 72mmL
- Mfr # 247201
- Zoro # G123580929
product price:Â
$
3.29
/ea
Sold in multiples of 2 for
$6.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 247201
- Zoro #
- G123580929
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Power Bit 5/16 Inch Hex Shank #1 Phillips Drive 72mm Length Durable S2 Steel - 247201 Professional Power Screwdriver Bit This 5/16in hex shank #1 Phillips power bit is built for consistent fit and dependable torque transfer when used with power screwdrivers and compatible bit holders. The 72mm (2.83in) overall length provides practical reach while maintaining control in common fastening tasks. Made from High Speed Steel for strength and anti-corrosive properties, this bit is also heat treated to support a tough exterior and a strong inner core. Size markings are stamped for quick identification and better tool organization on the job. Key Benefits 5/16in hex shank pairs with power drivers for secure, stable engagement. #1 Phillips drive profile supports accurate seating and efficient torque transfer. 72mm (2.83in) length balances reach and control for varied access needs. High Speed Steel construction delivers high strength and anti-corrosive performance. Heat-treated design provides a tough exterior with superior inner core strength. Stamped size markings enable fast identification and cleaner tool organization. Meets or exceeds ANSI standards for consistent quality and professional performance. Designed for professional technicians and heavy-use environments, this power bit focuses on durability, clear identification, and dependable driving performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.