Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 5/32in Hex Screwdriver Bit 125mmL
- Mfr # 3610
- Zoro # G523580468
original price:Â $5.08 , new price: $4.57 , 10 percent off
new price:Â
$
4.57
/ea
Sold in multiples of 2 for
$9.14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3610
- Zoro #
- G523580468
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 5/32 Inch Size 1/4 Inch Hex Shank 125mm Length Precision Drive Durable Steel - 3610 Professional Hex Screwdriver Bit This professional hex screwdriver bit is built for precise fastening with a 5/32in hex tip and a 1/4in hex shank. With an overall length of 125mm (4.92 inches), it supports controlled reach and stable engagement where longer bits improve access and alignment. Constructed from High Speed Steel and heat treated for added toughness, it is designed to handle demanding, repeatable work while maintaining durability and anti-corrosive performance. The size is stamped for fast identification during setup and tool organization. Key Benefits 5/32in hex screwdriver bit for accurate hex fastener engagement and fit. 1/4in hex shank works with standard bit holders and compatible tools. 125mm (4.92in) overall length provides added reach for difficult access. High Speed Steel construction delivers high strength with anti-corrosive properties. Heat-treated design combines tough exterior with strong core for longevity. Size stamped on the bit for permanent, easy identification and organization. SKU 3610 is designed and made for professional technicians and built to perform over a lifetime of heavy use. Its durable, heat-treated High Speed Steel construction helps resist wear, while the stamped sizing supports efficient workflow when selecting bits across a professional hand tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.