Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 5/32in Hex Screwdriver Bit 200mmL
- Mfr # 3810
- Zoro # G723583122
product price:Â
$
8.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3810
- Zoro #
- G723583122
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 5/32 Inch Size 1/4 Inch Hex Shank 200mm Length Precision Drive Durable Steel - 3810 Professional Hand Tool Bit This 5/32in hex screwdriver bit is built for precision fastening with extended reach. It features a 1/4in hex shank for compatibility and a 200mm overall length (7.87 inches) to help access recessed or hard-to-reach fasteners. Made from High Speed Steel and heat treated for a durable exterior and strong inner core, the bit is designed for long-term professional use. Size markings are stamped for permanent identification, supporting faster tool selection and better organization. Key Benefits 1/4in hex shank fits standard drivers and bit holders securely. 5/32in hex tip supports accurate engagement for consistent, controlled fastening. 200mm (7.87in) overall length improves reach into deep or tight spaces. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design delivers a tough exterior with a strong inner core. Stamped size markings enable quick identification and dependable tool organization. SKU: 3810. Designed and made for professional technicians, this bit is built to perform over a lifetime of heavy use while maintaining reliable fit and durability. With clear size identification and ANSI-aligned quality, it supports efficient work across repeated service and maintenance tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.