Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 6mm Hex Screwdriver Bit 125mmL
- Mfr # 4636
- Zoro # G223582878
original price:Â $5.93 , new price: $5.34 , 9 percent off
new price:Â
$
5.34
/ea
Sold in multiples of 2 for
$10.68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4636
- Zoro #
- G223582878
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 6mm Size 1/4 Inch Hex Shank 125mm Length Durable Steel Drive - 4636, Hex screwdriver bit This 6mm hex screwdriver bit is built for consistent fit and controlled driving with a 1/4in hex shank and 125mm overall length (4.92 inches). It is designed for professional technicians who need a dependable bit that holds up under frequent, heavy use. Made from High Speed Steel, the bit combines high strength with anti-corrosive properties. Heat treatment adds a tough exterior and a strong inner core, while stamped size markings help keep tool storage and selection fast and accurate. Key Benefits 1/4in hex shank fits compatible holders for stable, repeatable bit engagement. 6mm hex profile supports precise driving and reduces slipping during use. 125mm (4.92 inches) overall length improves reach in deeper access points. High Speed Steel construction delivers high strength and long-lasting durability. Anti-corrosive properties help resist rust and wear in daily shop conditions. Heat-treated design provides a tough exterior with a strong inner core. Stamped size marking enables quick identification and better tool organization. SKU: 4636. Built to perform reliably over time in demanding professional environments where durability, identification, and consistent drive performance matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.