Shop GENIUS TOOLS
Create Account
1/2in Hex Shank, 1/2in Hex Screwdriver Bit 88mmL
- Mfr # 3532
- Zoro # G423580407
product price:Â
$
14.20
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3532
- Zoro #
- G423580407
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 1/2 Inch Hex Shank, 1/2 Inch Drive, 88mm Length, Durable Construction - 3532, Professional Screwdriver Bit This professional hex screwdriver bit is built for dependable torque transfer with a secure 1/2in hex shank and 1/2in drive interface. The 88mm overall length helps balance reach and control when working on fasteners in tight or recessed areas. Manufactured from High Speed Steel and heat treated for added toughness, it's designed for long service life under heavy use. Permanent size stamping supports quick identification in a busy tool box or shop environment, and it meets or exceeds ANSI standards. Key Benefits 1/2in hex shank and 1/2in drive for secure, stable engagement. 88mm overall length provides controlled access without sacrificing handling. High Speed Steel construction supports high strength, durability, and corrosion resistance. Heat-treated design adds a tough exterior and strong inner core. Size stamped on the tool for quick, permanent identification. Meets or exceeds ANSI standards for consistent, professional performance. SKU: 3532. Built for professional technicians, this screwdriver bit focuses on fit, durability, and easy identification rather than unnecessary complexity. Its combination of High Speed Steel, heat treatment, and ANSI-aligned performance supports reliable use over time in demanding hand tool setups.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.