Shop GENIUS TOOLS
Create Account
5/16 in Hex Shank, M8 Triple Square Bit 56mmL
- Mfr # 8308
- Zoro # G925062272
product price:Â
$
2.92
/ea
Sold in multiples of 3 for
$8.76
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8308
- Zoro #
- G925062272
- UPC #
- 193016120586
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit M8 Size 5/16 Inch Hex Shank 56mm Length High Strength Steel Drive - 8308 Professional Screwdriver Bit This professional screwdriver bit is built for technicians who need consistent fit and repeatable torque transfer on triple square fasteners. The M8 triple square profile pairs with a 5/16 inch hex shank, making it compatible with common bit holders and drivers. At 56mm (2.2 inches) overall length, it balances access and control for precise fastening work. The bit is made from High Speed Steel and heat treated to deliver a tough outer surface and a strong inner core for long-term service. Key Benefits M8 triple square bit profile supports accurate engagement and reduced cam-out. 5/16 inch hex shank fits standard drivers, extensions, and bit holders. 56mm overall length provides compact reach while maintaining stable handling. High Speed Steel construction delivers high strength with anti-corrosive properties. Heat-treated design improves exterior durability and inner core strength. Size is permanently stamped for fast identification and better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU: 8308.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.