Shop GENIUS TOOLS
Create Account
32mm Hex Shank, 36mm Hex Screwdriver Bit
- Mfr # 2936
- Zoro # G023582894
product price:Â
$
37.57
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2936
- Zoro #
- G023582894
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Screwdriver Bit 36mm Hex Size, 32mm Hex Shank, 60mm Length, Heavy-Duty Design - 2936 Impact Screwdriver Bit This impact screwdriver bit is built around two clear dimensions: a 32mm hex shank and a 36mm hex bit size. With a 60mm overall length (2.36 inches), it delivers a compact profile that supports controlled handling while maintaining the reach needed for tight work areas. Made from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. Sizes are stamped directly on the bit for permanent identification, helping keep tool storage organized and reducing time spent verifying the correct size. Key Benefits 32mm hex shank and 36mm hex bit size for consistent fit. 60mm overall length supports control without sacrificing necessary working reach. Chromium Molybdenum Alloy Steel delivers high strength and long-term durability. Anti-corrosive properties help withstand demanding shop and jobsite conditions. Heat-treated construction creates tough exterior with superior inner core strength. Stamped size markings provide permanent, quick identification during tool organization. Meets or exceeds ANSI standards for dependable professional hand tool performance. SKU 2936 is a straightforward choice when you need a clearly marked, heat-treated impact screwdriver bit built from Chromium Molybdenum Alloy Steel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.