Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-55 Tamperproof Star Bit 30mmL
- Mfr # 283055A
- Zoro # G123582206
product price:Â
$
3.99
/ea
Sold in multiples of 3 for
$11.97
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 283055A
- Zoro #
- G123582206
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-55 Size 1/4 Inch Hex Shank 30mm Length Durable S2 Steel Drive - 283055A Tamperproof Star Bit This T-55 tamperproof star bit is built for consistent fit and controlled torque transfer in tamperproof fasteners. It uses a 1/4in hex shank with a 30mm length, making it compatible with standard 1/4in drive/holder setups while keeping the bit compact for close work. Made from High Speed Steel for strength and durability with anti-corrosive properties, the bit is designed for repeated professional use. The size marking is stamped for quick identification and long-term readability. Key Benefits T-55 tamperproof star profile provides a secure grip on matching fasteners. 1/4in hex shank fits common holders and 1/4in drive applications. 30mm length supports control in tight spaces and compact tool setups. High Speed Steel construction delivers high strength and long service life. Anti-corrosive properties help maintain performance in demanding shop conditions. Stamped size marking enables fast, permanent identification during tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed for professional technicians, the bit is securely attached yet interchangeable within compatible systems, supporting reliable daily workflow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.