Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 5/64in Hex Screwdriver Bit 125mmL
- Mfr # 3605
- Zoro # G023582139
original price:Â $5.08 , new price: $4.57 , 10 percent off
new price:Â
$
4.57
/ea
Sold in multiples of 2 for
$9.14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3605
- Zoro #
- G023582139
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 5/64 Inch Size 1/4 Inch Hex Shank 125mm Length Precision Drive Durable Steel - 3605, Hex screwdriver bit This 5/64in hex screwdriver bit is built for precise fastener engagement with a 1/4in hex shank and 125mm overall length (4.92 inches). The extended reach supports controlled driving where clearance is limited or where added length improves access. Made from high speed steel, it delivers strength and durability with anti-corrosive properties for long-term shop use. Size markings are stamped for quick identification and consistent tool organization in drawers, rails, or bit sets. Key Benefits 5/64in hex bit tip supports accurate fit for small hex fasteners. 1/4in hex shank fits common holders, drivers, and bit adapters. 125mm (4.92in) overall length improves reach in tight access areas. High speed steel construction provides strength, durability, and corrosion resistance. Heat-treated for a tough exterior and strong inner core structure. Size is permanently stamped for faster identification and better tool organization. Engineered for professional-grade performance, this bit balances hardness and core strength through heat treatment to handle repeated use. It is designed and made for professional technicians and built to perform over a lifetime of heavy use, with identification and standards compliance that support reliable, repeatable work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.