Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-8 Star Screwdriver Bit 125mmL
- Mfr # 6608
- Zoro # G523581014
original price:Â $5.08 , new price: $4.57 , 10 percent off
new price:Â
$
4.57
/ea
Sold in multiples of 2 for
$9.14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6608
- Zoro #
- G523581014
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-8 Size 1/4 Inch Hex Shank 125mm Length Precision Drive Durable Steel - 6608, Professional Star Screwdriver Bit This T-8 star (Torx-style) screwdriver bit is built for precise fastener engagement and consistent fit in professional hand tool and bit-driver setups. The 1/4 inch hex shank supports broad compatibility with standard bit holders, while the 125mm overall length improves access and control in tight or recessed locations. Constructed from High Speed Steel and heat treated for a tough exterior with strong inner core strength, it is designed for long service life under regular shop use. Permanent size stamping also helps keep bit selections organized and easy to identify at a glance. Key Benefits T-8 star tip with 1/4 inch hex shank for common drivers. 125mm overall length provides added reach without sacrificing control. High Speed Steel construction supports high strength and long-term durability. Anti-corrosive properties help the bit resist rust in demanding environments. Heat-treated design delivers a tough exterior and durable inner core strength. Size is stamped for quick identification and cleaner tool organization. SKU 6608 is intended for professional technicians who need a dependable precision-drive bit that holds up to frequent use. The combination of High Speed Steel, heat treatment, and stamped sizing supports repeatable work quality and efficient tool management while maintaining compliance with established ANSI performance expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.