1/4in Hex Shank, T-40 Tamperproof Star Bit 30mmL
- Mfr # 7140
- Zoro # G423582548
product price:Â
$
1.79
/ea
Sold in multiples of 4 for
$7.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7140
- Zoro #
- G423582548
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-40 Size 1/4 Inch Hex Shank 30mm Length Precision Drive Durable Steel - 7140, Screwdriver Bit This T-40 tamperproof star screwdriver bit is built for consistent fit and controlled driving with a 1/4in hex shank. The 30mm overall length supports work in compact areas while maintaining stable engagement on tamperproof star fasteners. Made from High Speed Steel, it combines high strength with durability and anti-corrosive properties. The bit is heat treated to produce a tough exterior and a strong inner core for long-term professional service. Key Benefits T-40 tamperproof star profile supports secure fit and reduced cam-out. 1/4in hex shank fits compatible bit holders and professional drivers. 30mm (1.18in) overall length balances access and control in tight spaces. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated design provides a tough exterior with superior inner core strength. Permanently stamped size marking enables fast identification and better tool organization. SKU: 7140. Designed and made for professional technicians, this bit is built to perform over a lifetime of heavy use while maintaining reliable size identification and corrosion resistance. Suitable for precision drive tasks where a tamperproof star bit profile and dependable material strength are required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.