1/4 in Hex Shank, M5 Triple Square Bit 56mmL
- Mfr # 8305
- Zoro # G225062217
product price:Â
$
2.34
/ea
Sold in multiples of 3 for
$7.02
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8305
- Zoro #
- G225062217
- UPC #
- 193016120562
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit M5 Size 1/4 Inch Hex Shank 56mm Length Precision Drive Durable Steel - 8305 Professional Screwdriver Bit This M5 triple square screwdriver bit is built for consistent fit and reliable torque transfer with a standard 1/4 in hex shank. The 56mm (2.2 inch) overall length provides practical reach while maintaining control in hand tools and bit holders. Made from High Speed Steel and heat treated for a tough exterior and strong core, it is designed for professional technicians who need durability, corrosion resistance, and repeatable results. The size is stamped for quick identification and cleaner tool organization. Key Benefits M5 triple square bit with 1/4 in hex shank for broad compatibility. 56mm (2.2 inch) overall length balances access and precise handling. High Speed Steel construction delivers strength, wear resistance, and durability. Anti-corrosive properties help maintain performance in demanding shop conditions. Heat-treated design provides tough exterior and strong inner core for longevity. Permanently stamped size marking supports faster identification and better organization. Meets or exceeds ANSI standards for dependable professional-grade performance. Its material choice, heat treatment, and clear size marking make it a dependable option when you need an M5 triple square drive bit that holds up to heavy use.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.