Shop GENIUS TOOLS
Create Account
14mm Hex Shank, 2.5 x 16.0mm Slotted Bit 200mmL
- Mfr # 1896
- Zoro # G623579379
product price:Â
$
33.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1896
- Zoro #
- G623579379
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 2.5 x 16.0mm Size 14mm Hex Shank 200mm Length Precision Screwdriver Bit - 1896, Precision Screwdriver Bit This slotted precision screwdriver bit is built around a 14mm hex shank with a 2.5 x 16.0mm slotted tip and a 200mm overall length (7.87 inches). It's designed for controlled fastening where reach, stability, and consistent bit fit matter in professional hand-tool work. Manufactured from High Speed Steel and heat treated for durability, it combines a tough exterior with a strong inner core. Permanently stamped size markings support faster tool identification and cleaner organization across busy toolboxes and service carts. Key Benefits 2.5 x 16.0mm slotted tip supports accurate engagement and consistent driving. 14mm hex shank provides secure fit in compatible professional tool setups. 200mm overall length (7.87 inches) improves access in deeper work areas. High Speed Steel construction offers strength, durability, and anti-corrosive properties. Heat-treated design creates a tough exterior with superior inner core strength. Size is stamped permanently for quick identification and better tool organization. SKU: 1896. Built to meet or exceed American National Standards Institute requirements, this bit is intended for lifetime professional use under heavy service conditions. The combination of corrosion-resistant materials, heat treatment, and clear size stamping supports dependable performance and efficient workflow without unnecessary complexity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.