Shop GENIUS TOOLS
Create Account
213080 / 5/16in Hex Shank, 1.2 x 8.0mm Slotted Bit 30mmL
- Mfr # 1280
- Zoro # G023579856
product price:Â
$
1.67
/ea
Sold in multiples of 4 for
$6.68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1280
- Zoro #
- G023579856
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 1.2 x 8.0mm Size 5/16 Inch Hex Shank 30mm Length Precision Drive Durable Steel - 1280 slotted screwdriver bit Built for precision fastening, this slotted screwdriver bit combines a 5/16 inch hex shank with a 1.2 x 8.0mm slotted tip for secure engagement and consistent drive control. The compact 30mm overall length helps when working in tighter spaces where longer bits can be awkward. Manufactured from High Speed Steel and heat treated for added durability, it is designed for professional technicians who need dependable performance over repeated, heavy use. Size markings are stamped for quick, permanent identification in the toolbox. Key Benefits 5/16 inch hex shank supports stable, repeatable slotted fastener driving. 1.2 x 8.0mm slotted tip delivers precise fit and controlled engagement. 30mm overall length improves access and handling in compact work areas. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design increases exterior toughness with a strong inner core. Stamped size markings enable fast identification and better tool organization. SKU: 1280. Designed for long-term service, this professional-grade bit balances compact size with durable construction, making it a practical choice for technicians who rely on consistent fit, clear size identification, and dependable performance under frequent use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.