Shop GENIUS TOOLS
Create Account
19mm Hex Shank, 19mm Hex Screwdriver Bit 200mmL
- Mfr # 2859
- Zoro # G823579018
product price:Â
$
35.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2859
- Zoro #
- G823579018
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 19mm Size, 1/4 Inch Hex Shank, 200mm Length, Durable Steel Construction - 2859, Hex Screwdriver Bit This 19mm hex screwdriver bit is built for professional technicians who need dependable fit, reach, and durability in demanding daily work. With a 200mm overall length (7.87 inches), it helps access fasteners where standard bits fall short while maintaining controlled engagement. Manufactured from High Speed Steel and heat treated for strength, it's designed to resist wear and corrosion over long-term use. Permanent size stamping improves organization and reduces time spent confirming the correct bit on the job. Key Benefits 19mm hex screwdriver bit with 1/4 inch hex shank for compatibility. 200mm overall length (7.87 inches) improves reach in tight spaces. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated for a tough exterior and superior inner core strength. Permanently stamped size markings support quick identification and better tool organization. Meets or exceeds American National Standards Institute (ANSI) standards for confidence. Engineered for heavy, repeat use, this bit balances long service life with practical shop efficiency. Clear markings, durable materials, and ANSI-aligned manufacturing make it a reliable choice for professional toolkits where consistent performance and reduced downtime matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.