Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-6 Star Screwdriver Bit 200mmL
- Mfr # 6806
- Zoro # G223581406
product price:Â
$
6.73
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6806
- Zoro #
- G223581406
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-6 Size 1/4 Inch Hex Shank 200mm Length Precision Drive Durable Construction - 6806 Precision Bit This T-6 star screwdriver bit is built for precision fastening with a 1/4in hex shank for broad compatibility. Its long 200mm profile helps maintain control while reaching fasteners without compromising engagement. Made from High Speed Steel and heat treated for a tough exterior and strong inner core, it is designed for demanding professional use. Size markings are stamped for quick, permanent identification when organizing bits and selecting the correct drive. Key Benefits 1/4in hex shank fits common bit holders and driver tool setups. T-6 star drive profile supports accurate engagement for precision fastening tasks. 200mm length provides added reach while maintaining stable, controlled handling. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated design creates a durable exterior with a stronger inner core. Size is permanently stamped for quick identification and better tool organization. SKU 6806 is designed and manufactured to match the expectations of professional technicians who need consistent bit fit, durable materials, and clear size identification. The combination of heat treatment, High Speed Steel, and ANSI-aligned quality makes it a dependable option for long-term service in a working tool kit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.