Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, PZ 2 - PZ 3 Reversible blade
- Mfr # 502423
- Zoro # G923584295
product price:Â
$
6.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 502423
- Zoro #
- G923584295
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Reversible Screwdriver Blade PZ2 and PZ3 Size 1/4 Inch Hex Shank Dual-End Design - 502423 professional screwdriver blade This reversible screwdriver blade combines PZ2 and PZ3 tips in one dual-end design with a 1/4 inch hex shank. Built for professional hand tool setups, it offers quick size changes without swapping blades, helping maintain steady workflow and consistent fit in compatible holders and drivers. With a 180mm (7.09 inch) overall length, it balances reach and control for fastening tasks where access and stability matter. The blade is made from Chromium-vanadium Steel Alloy and features a treated shaft for added strength, while meeting or exceeding ANSI standards. Key Benefits Reversible PZ2/PZ3 dual-end blade reduces tool changes during fastening work. 1/4 inch hex shank fits common drivers and holders for secure engagement. 180mm overall length supports reach and control in tighter working areas. Chromium-vanadium steel alloy construction delivers strength with anti-corrosive properties. Treated shaft boosts durability for heavy duty applications and long service life. Meets or exceeds ANSI standards for consistent quality and performance expectations. SKU 502423 is designed for technicians who prefer a reliable, professional-grade blade that holds up to repeated use. The reversible Pozidriv sizing, hex shank compatibility, and durable steel alloy construction make it a practical choice for maintaining a streamlined screwdriver blade selection without compromising strength or standards compliance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.